Skip Content
HOOK ALUMINIUM SNAP 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK ALUMINIUM SNAP 1/4

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66428
  • Mfr. Model # 66428
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1097
  • Shipping Weight 0.02 lbs

Product Details

aluminium snap link is for decorative or light applications. Not recommended for overhead lifting. Wire diameter 1/4 inch, latch opening 5/8 inch, length 2-7/16 inches.

Technical Specs

  • Item Chain Connectors - Snap Links
  • Cable Dia. 1/4"
  • Hardware Material Alluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list