HOOK,5/8IN,GRAB,CLEVIS,GR80,PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,5/8IN,GRAB,CLEVIS,GR80,PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM810A
  • Mfr. Model # M810A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

The CM G-80 Clevis Grab Hook is made from quench and tempered alloy steel. Durable orange Powder Coated finish. Meets ASTM & NACM Standards. 4:1 Design Factor. Not recommended for overhead lifting.

Technical Specs

  • Finish Painted
  • Material Steel
  • Grade 80
  • Colour Orange
  • For Use With Grade 70 or 80 Chain
  • Item Grab Hook
  • Trade Size 5/8"
  • Standards NACM Specifications
  • Working Load Limit 18,100 lbs.
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list