Skip Content
Discontinued with Replacement
HOOK 3/8IN 8800LB GR80/100 LATCHLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK 3/8IN 8800LB GR80/100 LATCHLK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK616010
  • Mfr. Model # 616010
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
HOOK 3/8IN 8800LB GR80/100 CLEVIS

Price: NA

Product Details

Open design permits multi hardware use (chain, nylon and wire rope). Interlocking tip gives added protection. Forged from alloy steel. New I-beam no catch point design. 100% proof tested. Designed to meet ASTM A 952 and EN1677.

Technical Specs

  • Includes Latch
  • Finish Orange
  • For Use With Grade 100 Chain
  • Item Slip Hook
  • Colour Orange
  • Grade 100
  • Trade Size 3/8"
  • Material Steel
  • Working Load Limit 8,800 lbs.
  • Standards ASTM A952/A 952M-02 and BS EN 1677-1:2000
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list