HOOK 1/2IN 15000LB GR80/100 CLEVIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK 1/2IN 15000LB GR80/100 CLEVIS

CM, LATCHLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM616015
  • Mfr. Model # M616015
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1896
  • Shipping Weight 9.0 lbs

Product Details

Open design permits multi hardware use (chain, nylon and wire rope). Interlocking tip gives added protection. Forged from alloy steel. New I-beam no catch point design. 100% proof tested. Designed to meet ASTM A 952 and EN1677.

Technical Specs

  • Item CM Clevlok Style Latchlok Hook
  • Finish Powder Coated
  • For Use With Chain, Nylon and Wire Rope
  • Colour Durable Gray
  • Material Herc Alloy
  • Grade 1000
  • Standards ASTM A952
  • Trade Size 1/2"
  • Working Load Limit 6804kg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list