Discontinued with Replacement
HOODY DETACHABLE FR HV YEL-XL-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODY DETACHABLE FR HV YEL-XL-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT27IT14XLR-Y
  • Mfr. Model # RT27IT14XLR-Y
  • UNSPSC # 53101700
  • CATALOGUE PAGE # 2324
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
FLAME RESIST SWEATSHIRT HOODIE,XL,ZIPPER

Your Price: NA

Technical Specs

  • Colour Fluorescent Yellow
  • Material 69% Modacrylic, 27% Cotton, 4% Polyester
  • Item Hoody
  • Size X-Large
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F 1506
  • ATPV Rating 24.0 cal/cm²
  • Hazard Risk Category (HRC) 3
  • Fabric Weight 14.25 oz.
  • Insulated No
  • Number of Outside Pockets 2
  • Closure Type Taped Vislon Zipper
  • Lining Material 3M(TM)Scotchlite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list