Skip Content
HOODY DETACHABLE FR HV YEL-LG-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODY DETACHABLE FR HV YEL-LG-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT27IT14LT-Y
  • Mfr. Model # RT27IT14LT-Y
  • UNSPSC # 53101700
  • CATALOGUE PAGE # 2324
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Hoody
  • Colour Fluorescent Yellow
  • Size Large Tall
  • Material 69% Modacrylic, 27% Cotton, 4% Polyester
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F 1506
  • ATPV Rating 24.0 cal/cm²
  • Hazard Risk Category (HRC) 3
  • Insulated No
  • Fabric Weight 14.25 oz.
  • Number of Outside Pockets 2
  • Lining Material 3M(TM)Scotchlite
  • Closure Type Taped Vislon Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list