Skip Content
HOODY DETACHABLE FR HV YEL-LG-REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODY DETACHABLE FR HV YEL-LG-REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT27IT14LR-Y
  • Mfr. Model # RT27IT14LR-Y
  • UNSPSC # 53101700
  • CATALOGUE PAGE # 2324
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Material 69% Modacrylic, 27% Cotton, 4% Polyester
  • Item Hoody
  • Size Large
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F 1506
  • Hazard Risk Category (HRC) 3
  • ATPV Rating 24.0 cal/cm²
  • Fabric Weight 14.25 oz.
  • Number of Outside Pockets 2
  • Insulated No
  • Closure Type Taped Vislon Zipper
  • Lining Material 3M(TM)Scotchlite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list