Skip Content
Discontinued with Replacement
HOODY DETACHABLE FR HV YEL-5XL-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODY DETACHABLE FR HV YEL-5XL-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT27IT14-5XLT-Y
  • Mfr. Model # RT27IT14-5XLT-Y
  • UNSPSC # 53101700
  • CATALOGUE PAGE # 2324
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
FLAME RESIST SWEATSHRT HOODIE,5XL,ZIPPER

Your Price: NA

Technical Specs

  • Colour Fluorescent Yellow
  • Item Hoody
  • Material 69% Modacrylic, 27% Cotton, 4% Polyester
  • Size 5X-Large Tall
  • ATPV Rating 24.0 cal/cm²
  • Hazard Risk Category (HRC) 3
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F 1506
  • Fabric Weight 14.25 oz.
  • Insulated No
  • Number of Outside Pockets 2
  • Closure Type Taped Vislon Zipper
  • Lining Material 3M(TM)Scotchlite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list