Skip Content
Discontinued with Replacement
HOODY DETACHABLE FR HV YEL-4XL-TAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODY DETACHABLE FR HV YEL-4XL-TAL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT27IT14-4XLT-Y
  • Mfr. Model # RT27IT14-4XLT-Y
  • UNSPSC # 53101700
  • CATALOGUE PAGE # 2324
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
FLAME RESIST SWEATSHRT HOODIE,4XL,ZIPPER

Price: NA

Technical Specs

  • Item Hoody
  • Colour Fluorescent Yellow
  • Material 69% Modacrylic, 27% Cotton, 4% Polyester
  • Size 4X-Large Tall
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F 1506
  • Hazard Risk Category (HRC) 3
  • ATPV Rating 24.0 cal/cm²
  • Fabric Weight 14.25 oz.
  • Insulated No
  • Number of Outside Pockets 2
  • Closure Type Taped Vislon Zipper
  • Lining Material 3M(TM)Scotchlite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list