HOODIE TRAFFIC HI-VIS ORANGE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOODIE TRAFFIC HI-VIS ORANGE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTHCSA-OR-L
  • Mfr. Model # THCSA-OR-L
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2361
  • Shipping Weight 1.84 lbs

Product Details

Hi-vis orange hooded sweatshirt made of 280G fleece. Full front zip fastening. Drawstring hood. 3 pockets (1 cell phone, 2 front pockets). 2 inch wide 3M Scotchlite(TM) reflective material on hi-vis yellow strip. 2 strips on front and X on back around arms and torso. BC WCB/Worksafe/DOT configuration. Meets CSA Z96-09, Class 2, Level 2. When worn with appropriate pants, CSA Class 3 Level 2 is obtained.

Technical Specs

  • Item Hi-Vis Long Sleeve Work Shirt
  • Colour Navy
  • Material Poplin
  • Standards CSA Z96-09, Class 2, Level 2
  • Size 4X-Large Tall
  • Closure Type Buttons
  • Fits Chest Size 58" - 60"
  • Gender Unisex
  • Fabric Weight 4.25 oz.
  • Number of Outside Pockets 2
  • Sleeve Length 38-1/2"