Skip Content
HOODIE TRAFFIC HI-VIS ORANGE 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODIE TRAFFIC HI-VIS ORANGE 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTHCSA-OR6XL
  • Mfr. Model # THCSA-OR6XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2361
  • Shipping Weight 1.6 lbs

Product Details

Hi-vis orange hooded sweatshirt made of 280G fleece. Full front zip fastening. Drawstring hood. 3 pockets (1 cell phone, 2 front pockets). 2 inch wide 3M Scotchlite(TM) reflective material on hi-vis yellow strip. 2 strips on front and X on back around arms and torso. BC WCB/Worksafe/DOT configuration. Meets CSA Z96-09, Class 2, Level 2. When worn with appropriate pants, CSA Class 3 Level 2 is obtained.

Technical Specs

  • Colour Navy
  • Material Poplin
  • Item Hi-Vis Long Sleeve Work Shirt
  • Size 4X-Large
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Buttons
  • Fits Chest Size 58" - 60"
  • Gender Unisex
  • Fabric Weight 4.25 oz.
  • Number of Outside Pockets 2
  • Sleeve Length 37-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list