Skip Content
HOODIE TRAFFIC HI-VIS ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODIE TRAFFIC HI-VIS ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTHCSA-OR2XL
  • Mfr. Model # THCSA-OR2XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2361
  • Shipping Weight 1.75 lbs

Product Details

Hi-vis orange hooded sweatshirt made of 280G fleece. Full front zip fastening. Drawstring hood. 3 pockets (1 cell phone, 2 front pockets). 2 inch wide 3M Scotchlite(TM) reflective material on hi-vis yellow strip. 2 strips on front and X on back around arms and torso. BC WCB/Worksafe/DOT configuration. Meets CSA Z96-09, Class 2, Level 2. When worn with appropriate pants, CSA Class 3 Level 2 is obtained.

Technical Specs

  • Colour Navy
  • Item Hi-Vis Long Sleeve Work Shirt
  • Size 2X-Large
  • Material Poplin
  • Standards CSA Z96-09, Class 2, Level 2
  • Closure Type Buttons
  • Fits Chest Size 50" - 52"
  • Gender Unisex
  • Fabric Weight 4.25 oz.
  • Sleeve Length 36-1/4"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list