Skip Content
HOODIE RED HEATED XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE RED HEATED XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2370XL
  • Mfr. Model # 2370XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Includes 2370 Red Heated Hoodie, M12 Battery Holder (Battery and Charger Sold Separately)
  • Colour Red
  • Material Cotton Blend
  • Length 37-1/2"
  • Lining Material Waffle-Weave Polyester
  • Size X-Large
  • Closure Type Zipper
  • Insulated No
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Fits Chest Size 28"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Item Heated Hoodie
  • Battery Included No
  • Sleeve Length 37-1/2"
  • Heat Setting 3
  • Heating Time Up to 6 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list