Skip Content
HOODIE RED HEATED W/ BATTERY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE RED HEATED W/ BATTERY XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2371XL
  • Mfr. Model # 2371XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

Male, Size X-Large, Fits Chest Size 28 In., Red, Length 37-1/2 In., Insulated No, Material Cotton Blend, Lining Material Waffle-Weave Polyester, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Includes 2370 Red Heated Hoodie, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Includes Battery, Charger
  • Colour Red
  • Item Standard Jacket Kits
  • Length 28-1/4"
  • Material 100% Thick Cotton Blend
  • Heat Setting 3
  • Battery Included MTL48-11-2401
  • Size X-Large
  • Closure Type Zipper
  • Lining Material Waffle-Weave Polyester Thermal
  • Heating Time Up to 6 hr.
  • Insulated No
  • Sleeve Length 37-1/2"
  • Fits Chest Size 56"
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list