Skip Content
HOODIE RED HEATED W/ BATTERY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE RED HEATED W/ BATTERY S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2371S
  • Mfr. Model # 2371S
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Product Details

Male, Size Small, Fits Chest Size 22 In., Red, Length 35 In., Insulated No, Material Cotton Blend, Lining Material Waffle-Weave Polyester, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Includes 2370 Red Heated Hoodie, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Colour Red
  • Includes Battery, Charger
  • Item Standard Jacket Kits
  • Material 100% Thick Cotton Blend
  • Length 26-3/4"
  • Size Small
  • Battery Included MTL48-11-2401
  • Closure Type Zipper
  • Heat Setting 3
  • Lining Material Waffle-Weave Polyester Thermal
  • Heating Time Up to 6 hr.
  • Insulated No
  • Sleeve Length 35"
  • Number of Outside Pockets 2
  • Fits Chest Size 44"
  • Number of Inside Pockets 1
  • Gender Men's
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list