HOODIE RED HEATED W/ BATTERY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOODIE RED HEATED W/ BATTERY M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2371M
  • Mfr. Model # 2371M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Product Details

Male, Size Medium, Fits Chest Size 24 In., Red, Length 36 In., Insulated No, Material Cotton Blend, Lining Material Waffle-Weave Polyester, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Includes 2370 Red Heated Hoodie, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Colour Red
  • Includes Battery, Charger
  • Item Standard Jacket Kits
  • Length 27-1/4"
  • Material 100% Thick Cotton Blend
  • Closure Type Zipper
  • Size Medium
  • Battery Included MTL48-11-2401
  • Heat Setting 3
  • Lining Material Waffle-Weave Polyester Thermal
  • Sleeve Length 36"
  • Insulated No
  • Fits Chest Size 48"
  • Heating Time Up to 6 hr.
  • Gender Men's
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list