Skip Content
HOODIE KHAKI HEATED W/ BATTERY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE KHAKI HEATED W/ BATTERY XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2375XL
  • Mfr. Model # 2375XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.38 lbs

Product Details

Male, Size X-Large, Fits Chest Size 28 In., Khaki, Length 37-1/2 In., Insulated No, Material Cotton Blend, Lining Material Waffle-Weave Polyester, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Includes 2374 Khaki Heated Hoodie, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Colour Khaki
  • Item Standard Jacket Kits
  • Includes Battery, Charger
  • Length 28-1/4"
  • Battery Included MTL48-11-2401
  • Size X-Large
  • Material 100% Thick Cotton Blend
  • Closure Type Zipper
  • Heat Setting 3
  • Lining Material Waffle-Weave Polyester Thermal
  • Insulated No
  • Heating Time Up to 6 hr.
  • Fits Chest Size 56"
  • Gender Men's
  • Sleeve Length 37-1/2"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 1
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list