Skip Content
HOODIE HEATED M12 GRAY XL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE HEATED M12 GRAY XL KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2369XL
  • Mfr. Model # 2369XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.86 lbs

Technical Specs

  • Material Cotton
  • Colour Gray
  • Item Heated Hoodie
  • Replacement Battery MTL48-11-2420
  • Size X-Large
  • Battery Included Yes
  • Heat Setting 3
  • Closure Type Zipper
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Lining Material Waffle-Weave Thermal Liner
  • Insulated No
  • Fits Chest Size 56"
  • Sleeve Length 37-1/2"
  • Gender Men's
  • Number of Outside Pockets 2
  • Includes Battery Pack, Charger, Battery Holder
  • Length 29"
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list