Skip Content
HOODIE HEATED M12 GRAY SMALL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED M12 GRAY SMALL KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2369S
  • Mfr. Model # 2369S
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Colour Gray
  • Item Heated Hoodie
  • Material Cotton
  • Replacement Battery MTL48-11-2420
  • Size Small
  • Battery Included Yes
  • Closure Type Zipper
  • Heat Setting 3
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Lining Material Waffle-Weave Thermal Liner
  • Insulated No
  • Sleeve Length 35"
  • Fits Chest Size 44"
  • Number of Outside Pockets 2
  • Gender Men's
  • Length 27-1/2"
  • Includes Battery Pack, Charger, Battery Holder
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list