Skip Content
HOODIE HEATED M12 GRAY MED KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED M12 GRAY MED KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2369M
  • Mfr. Model # 2369M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Colour Gray
  • Material Cotton
  • Item Heated Hoodie
  • Replacement Battery MTL48-11-2420
  • Battery Included Yes
  • Size Medium
  • Heat Setting 3
  • Closure Type Zipper
  • Lining Material Waffle-Weave Thermal Liner
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Sleeve Length 36"
  • Gender Men's
  • Insulated No
  • Number of Outside Pockets 2
  • Fits Chest Size 48"
  • Includes Battery Pack, Charger, Battery Holder
  • Length 28-1/2"
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list