Skip Content
HOODIE HEATED M12 GRAY LGE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE HEATED M12 GRAY LGE KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2369L
  • Mfr. Model # 2369L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Replacement Battery MTL48-11-2420
  • Item Heated Hoodie
  • Colour Gray
  • Material Cotton
  • Size Large
  • Battery Included Yes
  • Closure Type Zipper
  • Heat Setting 3
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Lining Material Waffle-Weave Thermal Liner
  • Fits Chest Size 52"
  • Sleeve Length 36-3/4"
  • Gender Men's
  • Number of Outside Pockets 2
  • Insulated No
  • Length 28-1/2"
  • Includes Battery Pack, Charger, Battery Holder
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list