Skip Content
HOODIE HEATED M12 GRAY 2X BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE HEATED M12 GRAY 2X BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2368-2X
  • Mfr. Model # 2368-2X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Gray
  • Item Heated Hoodie
  • Material Cotton
  • Replacement Battery MTL48-11-2420
  • Size 2X-Large
  • Heat Setting 3
  • Battery Included No
  • Closure Type Zipper
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Lining Material Waffle-Weave Thermal Liner
  • Insulated No
  • Sleeve Length 38-1/4"
  • Gender Men's
  • Fits Chest Size 60"
  • Number of Outside Pockets 2
  • Includes Battery Holder
  • Length 29-1/2"
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list