HOODIE HEATED HI VIZ- M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED HI VIZ- M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2379M
  • Mfr. Model # 2379M
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Length 36"
  • Colour Hi-Viz
  • Includes M12(TM) Battery Holder, Battery, Charger
  • Material Polyester
  • Size Medium
  • Standards CSA
  • Closure Type Zipper
  • Insulated Yes
  • Lining Material Thermal Knit Fleece
  • Fits Chest Size 30"
  • Gender Men's

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list