Skip Content
HOODIE HEATED HI VIZ- L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED HI VIZ- L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2379L
  • Mfr. Model # 2379L
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Colour Hi-Viz
  • Includes M12(TM) Battery Holder, Battery and Charger
  • Length 36-3/4"
  • Material Polyester
  • Size Large
  • Standards CSA
  • Closure Type Zipper
  • Lining Material Thermal Knit Fleece
  • Insulated Yes
  • Fits Chest Size 30"
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list