Skip Content
HOODIE HEATED DEWALT BARE, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED DEWALT BARE, M

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ068BM
  • Mfr. Model # DCHJ068BM
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Insulated Yes
  • Colour Gray
  • Size Medium
  • Closure Type Zipper
  • Item Heated Hoodie
  • Gender Men's
  • Number of Inside Pockets 1
  • Includes USB Power Source (Mfr. No. DCB091)
  • Length 27"
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Material 80% Cotton/20% Polyester
  • Battery Included No
  • Heat Setting 3
  • Lining Material Cotton/Polyester
  • Sleeve Length 35-1/2"
  • Fits Chest Size 40"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list