HOODIE HEATED DEWALT BARE, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED DEWALT BARE, 3XL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ068B3XL
  • Mfr. Model # DCHJ068B3XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Item Heated Hoodie
  • Colour Gray
  • Size 3X-Large
  • Closure Type Zipper
  • Gender Men's
  • Insulated Yes
  • Length 31"
  • Material 80% Cotton/20% Polyester
  • Includes USB Power Source (Mfr. No. DCB091)
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Battery Included No
  • Heat Setting 3
  • Lining Material Cotton/Polyester
  • Sleeve Length 39-1/2"
  • Fits Chest Size 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list