Skip Content
HOODIE HEATED BLK BARE, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED BLK BARE, L

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ067BL
  • Mfr. Model # DCHJ067BL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour Black
  • Item Heated Hoodie
  • Gender Men's
  • Insulated Yes
  • Closure Type Zipper
  • Size Large
  • Number of Inside Pockets 1
  • Includes USB Power Source (Mfr. No. DCB091)
  • Length 28"
  • Material 100% Polyester
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Battery Included No
  • Heat Setting 3
  • Lining Material Polyester
  • Fits Chest Size 44"
  • Sleeve Length 36-1/2"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list