Skip Content
HOODIE HEATED BLK BARE, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE HEATED BLK BARE, 3XL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCHJ067B3XL
  • Mfr. Model # DCHJ067B3XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Closure Type Zipper
  • Insulated Yes
  • Size 3X-Large
  • Item Heated Hoodie
  • Colour Black
  • Gender Men's
  • Number of Inside Pockets 1
  • Includes USB Power Source (Mfr. No. DCB091)
  • Length 31"
  • Material 100% Polyester
  • Replacement Battery 6CXN0, 30RV76, 30RV75, 11A168, 21RV46, 21RV49, 11A165, 21RV47, 21RV48, 31AC52, 34CT50
  • Battery Included No
  • Heat Setting 3
  • Lining Material Polyester
  • Sleeve Length 39-1/2"
  • Fits Chest Size 56"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list