HOODIE GRAY HEATED XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODIE GRAY HEATED XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2372XL
  • Mfr. Model # 2372XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Includes 2372 Gray Heated Hoodie, M12 Battery Holder (Battery and Charger Sold Separately)
  • Material Cotton Blend
  • Colour Gray
  • Length 37-1/2"
  • Size X-Large
  • Lining Material Waffle-Weave Polyester
  • Insulated No
  • Closure Type Zipper
  • Gender Men's
  • Fits Chest Size 28"
  • Item Heated Hoodie
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Sleeve Length 37-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list