HOODIE GRAY HEATED W/ BATTERY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODIE GRAY HEATED W/ BATTERY XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2373XL
  • Mfr. Model # 2373XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

Male, Size X-Large, Fits Chest Size 28 In., Gray, Length 37-1/2 In., Insulated No, Material Cotton Blend, Lining Material Waffle-Weave Polyester, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 2, Includes 2372 Gray Heated Hoodie, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Colour Gray
  • Item Standard Jacket Kits
  • Length 28-1/4"
  • Includes Battery, Charger
  • Closure Type Zipper
  • Size X-Large
  • Battery Included Lithium-Ion
  • Material 100% Thick Cotton Blend
  • Heat Setting 3
  • Lining Material Waffle-Weave Polyester Thermal
  • Insulated No
  • Sleeve Length 37-1/2"
  • Heating Time Up to 6 hr.
  • Fits Chest Size 56"
  • Gender Men's
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list