Skip Content
HOODIE GRAY HEATED S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE GRAY HEATED S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2372S
  • Mfr. Model # 2372S
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.94 lbs

Technical Specs

  • Includes 2372 Gray Heated Hoodie, M12 Battery Holder (Battery and Charger Sold Separately)
  • Colour Gray
  • Length 35"
  • Material Cotton Blend
  • Fits Chest Size 22"
  • Closure Type Zipper
  • Size Small
  • Insulated No
  • Lining Material Waffle-Weave Polyester
  • Number of Inside Pockets 1
  • Gender Men's
  • Number of Outside Pockets 2
  • Item Heated Hoodie
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list