Skip Content
HOODIE GRAY HEATED 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE GRAY HEATED 2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2372-2X
  • Mfr. Model # 2372-2X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Technical Specs

  • Includes 2372 Gray Heated Hoodie, M12 Battery Holder (Battery and Charger Sold Separately)
  • Colour Gray
  • Material Cotton Blend
  • Length 38-1/4"
  • Size 2X-Large
  • Closure Type Zipper
  • Lining Material Waffle-Weave Polyester
  • Insulated No
  • Gender Men's
  • Fits Chest Size 30"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Item Heated Hoodie
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list