Skip Content
HOODIE CAMO XTRA HTD W/ BATT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE CAMO XTRA HTD W/ BATT S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2383S
  • Mfr. Model # 2383S
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Colour Camo
  • Includes M12 Battery
  • Closure Type Zipper
  • Material Cotton Blend
  • Size Small
  • Lining Material Cotton Blend
  • Insulated Yes
  • Gender Men's
  • Fits Chest Size 44"
  • Number of Outside Pockets 2
  • Item Heated Hoodie Kit
  • Length 26-3/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Sleeve Length 35"
  • Heating Time Up to 6 hr.
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list