HOODIE CAMO XTRA HEATED - M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODIE CAMO XTRA HEATED - M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2382M
  • Mfr. Model # 2382M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.97 lbs

Technical Specs

  • Colour Camo
  • Material Cotton Blend
  • Size Medium
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Insulated Yes
  • Fits Chest Size 48"
  • Gender Men's
  • Item Heated Hoodie
  • Length 27-1/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list