Skip Content
HOODIE CAMO XTRA HEATED - L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE CAMO XTRA HEATED - L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2382L
  • Mfr. Model # 2382L
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Material Cotton Blend
  • Colour Camo
  • Size Large
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Fits Chest Size 52"
  • Gender Men's
  • Insulated Yes
  • Number of Outside Pockets 2
  • Item Heated Hoodie
  • Length 27-3/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 36-3/4"
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list