Skip Content
HOODIE CAMO XTRA HEATED - 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE CAMO XTRA HEATED - 2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2382-2X
  • Mfr. Model # 2382-2X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.47 lbs

Technical Specs

  • Colour Camo
  • Material Cotton Blend
  • Size 2X-Large
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Fits Chest Size 60"
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 2
  • Length 28-3/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Item Heated Hoodie
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list