Skip Content
HOODIE CAMO MAX-1 HTD W/ BATT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE CAMO MAX-1 HTD W/ BATT L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2385L
  • Mfr. Model # 2385L
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Size Large
  • Material Cotton Blend
  • Includes M12 Battery
  • Colour Camo
  • Lining Material Cotton Blend
  • Closure Type Zipper
  • Insulated No
  • Gender Men's
  • Number of Outside Pockets 2
  • Fits Chest Size 52"
  • Number of Inside Pockets 0
  • Item Heated Hoodie Kit
  • Length 27-3/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 36-3/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list