Skip Content
HOODIE CAMO MAX-1 HEATED - M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE CAMO MAX-1 HEATED - M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2384M
  • Mfr. Model # 2384M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.97 lbs

Technical Specs

  • Material Cotton Blend
  • Colour Camo
  • Size Medium
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Fits Chest Size 48"
  • Gender Men's
  • Insulated Yes
  • Number of Outside Pockets 2
  • Item Heated Hoodie
  • Length 27-1/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heating Time Up to 6 hr.
  • Sleeve Length 36"
  • Heat Setting 3
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list