Skip Content
HOODIE BLACK HEATED W/ BATT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOODIE BLACK HEATED W/ BATT XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2381XL
  • Mfr. Model # 2381XL
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.38 lbs

Technical Specs

  • Colour Black
  • Includes M12 Battery
  • Material Cotton Blend
  • Size X-Large
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Gender Men's
  • Insulated Yes
  • Fits Chest Size 56"
  • Number of Outside Pockets 2
  • Item Heated Hoodie Kit
  • Length 28-1/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 37-1/2"
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list