HOODIE BLACK HEATED W/ BATT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOODIE BLACK HEATED W/ BATT L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2381L
  • Mfr. Model # 2381L
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Black
  • Size Large
  • Material Cotton Blend
  • Includes M12 Battery
  • Insulated Yes
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Gender Men's
  • Fits Chest Size 52"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Item Heated Hoodie Kit
  • Length 27-3/4"
  • Heat Setting 3
  • Battery Included Yes
  • Heating Time Up to 6 hr.
  • Sleeve Length 36-3/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list