HOODIE BLACK HEATED W/ BATT 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOODIE BLACK HEATED W/ BATT 2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2381-2X
  • Mfr. Model # 2381-2X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.63 lbs

Technical Specs

  • Includes M12 Battery
  • Colour Black
  • Material Cotton Blend
  • Size 2X-Large
  • Insulated Yes
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Fits Chest Size 60"
  • Gender Men's
  • Length 28-3/4"
  • Item Heated Hoodie Kit
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included Yes
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list