Skip Content
HOODIE BLACK HEATED - M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOODIE BLACK HEATED - M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2380M
  • Mfr. Model # 2380M
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Material Cotton Blend
  • Closure Type Zipper
  • Lining Material Cotton Blend
  • Colour Black
  • Size Medium
  • Gender Men's
  • Insulated Yes
  • Fits Chest Size 48"
  • Number of Outside Pockets 2
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Length 27-1/4"
  • Item Heated Hoodie
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 36"
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list