HOODIE BLACK HEATED - 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODIE BLACK HEATED - 2X

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL23802X
  • Mfr. Model # 23802X
  • UNSPSC # 53101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.56 lbs

Technical Specs

  • Colour Black
  • Material Cotton Blend
  • Size 2X-Large
  • Closure Type Zipper
  • Insulated Yes
  • Lining Material Cotton Blend
  • Fits Chest Size 60"
  • Gender Men's
  • Item Heated Hoodie
  • Length 28-3/4"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included No
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 38-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list