HOODED VIROGUARD,BLUE,BOOTS,XL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOODED VIROGUARD,BLUE,BOOTS,XL,P

VIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YLY3
  • Mfr. Model # 5YLY3
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.5 lbs

Technical Specs

  • Colour Blue
  • Item Hooded Chemical Resistant Coveralls
  • Features Attached Boots
  • Material Viroguard(R)
  • Seam Style Serged
  • Fabric Weight 2.5 oz.
  • Closure Type Zipper
  • Standards ASTM 1670/1671
  • Fits Chest Size 26-1/2"
  • Fits Waist Size 29-1/2"
  • Inseam 29-1/2"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list