HOODED VIROGUARD,BLUE,BOOTS,3XL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOODED VIROGUARD,BLUE,BOOTS,3XL,

VIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YLY5
  • Mfr. Model # 5YLY5
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Blue
  • Features Attached Boots
  • Item Hooded Chemical Resistant Coveralls
  • Material Viroguard(R)
  • Seam Style Serged
  • Standards ASTM 1670/1671
  • Closure Type Zipper
  • Fabric Weight 2.5 oz.
  • Inseam 31-1/2"
  • Ankle Style With Attached Boots
  • Fits Chest Size 29-1/2"
  • Cuff Style Elastic
  • Fits Waist Size 29-1/2"
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list