HOODED MICROGUARD MP,ELASTIC,M,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOODED MICROGUARD MP,ELASTIC,M,P

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMJ9
  • Mfr. Model # 6XMJ9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Technical Specs

  • Item Hooded Disposable Coveralls
  • Material MicroGuard MP(R)
  • Features Elastic Wrists and Ankles
  • Colour White
  • Standards ANSI/ISEA 101-1996, R2008
  • Seam Style Serged
  • Closure Type Zipper
  • Inseam 28"
  • Fabric Weight 2.1 oz.
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 38"
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list