Skip Content
HOODED MICROGUARD MP,BOOTS,XL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODED MICROGUARD MP,BOOTS,XL,PK

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMK7
  • Mfr. Model # 6XMK7
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Technical Specs

  • Colour White
  • Features Attached Hood and Boots
  • Item Hooded Disposable Coveralls
  • Material MicroGuard MP(R)
  • Size X-Large
  • Standards ANSI/ISEA 101-1996, R2008
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Inseam 39"
  • Fits Chest Size 42"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list