Skip Content
HOODED MICROGUARD MP,BOOTS,2XL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODED MICROGUARD MP,BOOTS,2XL,P

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XMK8
  • Mfr. Model # 6XMK8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.81 lbs

Technical Specs

  • Item Hooded Disposable Coveralls
  • Features Attached Hood and Boots
  • Colour White
  • Material MicroGuard MP(R)
  • Size 2X-Large
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996, R2008
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 44"
  • Inseam 39"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list