HOODED JERSEY BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOODED JERSEY BOMBER

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI474XL-NY
  • Mfr. Model # I474XL-NY
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Hooded jersey bomber. Fabric: 65/35 poly/cotton jersey shell, Lining: quilted 4 oz. polyester insulation. Raglan sleeves. Navy in colour.

Technical Specs

  • Size X-Large
  • Colour Navy
  • Material 65% Polyester, 35% Cotton
  • Lining Material Quilted Polyester
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list