Skip Content
HOODED JERSEY BOMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODED JERSEY BOMBER

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI474LGE-BLK
  • Mfr. Model # I474LGE-BLK
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Hooded jersey bomber. Fabric: 65/35 poly/cotton jersey shell, Lining: quilted 4 oz. polyester insulation. Raglan sleeves. Black in colour.

Technical Specs

  • Size Large
  • Colour Black
  • Material 65% Polyester, 35% Cotton
  • Number of Outside Pockets 2
  • Lining Material Quilted Polyester

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list